Allen-Bradley 60-2421 Mounting Bracket, Right Angle, 360D Sensor Rotation, 60mm Base

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    60-2421
  • Rexel Part Number:

    76367
  • UPC:

    66207391649

Mounting Bracket, Series 9000, Right Angle, Stainless Steel, 360 Degree Sensor Rotation, 60 mm Mounting Base

$ 8.62 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 60-2421

Rexel Part # 76367

UPC 66207391649

UNSPSC 39121533

Family / Style Series 9000

Material Stainless Steel

Mounting Right Angle

Type Mounting Bracket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch