Allen-Bradley 1746-A10 Mounting Chassis, 10 Slot, Modular

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1746-A10
  • Rexel Part Number:

    1507
  • UPC:

    66246830284

I/O Mounting Chassis, SLC 500, 10 Slot, Modular

$ 1,110.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1746-A10

Rexel Part # 1507

UPC 66246830284

UNSPSC 32151601

Family / Style SLC 500

Mounting Back Plate

Product Depth 5.71 in

Product Height 6.73 in

Product Weight 3.3 lb

Product Width 15.64 in

Spaces 10

Type Chassis

Place your Will Call order by clicking the cart button next to the appropriate Branch