Allen-Bradley 1746-A13 Mounting Chassis, 13 Slot, Modular

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1746-A13
  • Rexel Part Number:

    3935
  • UPC:

    66246841534

I/O Mounting Chassis, 13 Slot, Modular

$ 1,540.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1746-A13

Rexel Part # 3935

UPC 66246841534

UNSPSC 32151601

Family / Style SLC 500

Mounting Back Plate

Product Depth 5.71 in

Product Height 6.73 in

Product Weight 4.2 lb

Product Width 19.78 in

Spaces 13

Type Chassis

Place your Will Call order by clicking the cart button next to the appropriate Branch