Allen-Bradley 1756-A10 Chassis, Mounting, 10 Slots, 20" x 30" x 8"

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1756-A10
  • Rexel Part Number:

    50202
  • UPC:

    61259812927

Chassis, Mounting, ControlLogix, 10 Slots, 20 Inch x 30 Inch x 8 Inch

$ 680.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1756-A10

Rexel Part # 50202

UPC 61259812927

UNSPSC 32151704

Family / Style ControlLogix

Mounting Rack Mount

Opening 10

Product Depth 8 in

Product Height 20 in

Product Width 30 in

Type Mounting Chassis

Place your Will Call order by clicking the cart button next to the appropriate Branch