Allen-Bradley 1756-A13 Chassis, Mounting, 13 Slots, 24" x 30" x 8"

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1756-A13
  • Rexel Part Number:

    49999
  • UPC:

    61259812928

Chassis, Mounting, ControlLogix, 13 Slots, 24 Inch x 30 Inch x 8 Inch

$ 817.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1756-A13

Rexel Part # 49999

UPC 61259812928

UNSPSC 32151704

Family / Style ControlLogix

Mounting Rack

Opening 13

Product Depth 8 in

Product Height 24 in

Product Width 30 in

Type Mounting Chassis

Place your Will Call order by clicking the cart button next to the appropriate Branch