Allen-Bradley 1756-A17 Chassis, Mounting, 17 Slots, 30" x 36" x 8"

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1756-A17
  • Rexel Part Number:

    49944
  • UPC:

    61259812929

Chassis, Mounting, ControlLogix, 17 Slots, 30 Inch x 36 Inch x 8 Inch

$ 963.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1756-A17

Rexel Part # 49944

UPC 61259812929

UNSPSC 32151704

Family / Style ControlLogix

Mounting Rack

Opening 17

Product Depth 8 in

Product Height 30 in

Product Width 36 in

Type Mounting Chassis

Place your Will Call order by clicking the cart button next to the appropriate Branch