Allen-Bradley 1756-A4 Chassis, Mounting, 4 Slots, 20" x 20" x 8"

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1756-A4
  • Rexel Part Number:

    49893
  • UPC:

    61259812930

Chassis, Mounting, ControlLogix, 4 Slots, 20 Inch x 20 Inch x 8 Inch

$ 365.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1756-A4

Rexel Part # 49893

UPC 61259812930

UNSPSC 32151704

Family / Style ControlLogix

Mounting Rack Mount

Opening 4

Product Depth 8 in

Product Height 20 in

Product Width 20 in

Type Mounting Chassis

Place your Will Call order by clicking the cart button next to the appropriate Branch