Hoffman CCS2IJLG Intermediate Joint, 45 x 60 mm, 360° Rotation, Aluminum/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CCS2IJLG
  • Rexel Part Number:

    44663
  • UPC:

    783510418298

Intermediate Joint, Pendant Arm Series, Size: Fits 45 x 60 mm, Turning Range: 360 Degrees, Includes: Access Plates, Hardware and Gasket, Material/Finish: Cast Aluminum/Light-Gray Powder Paint.

$ 544.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CCS2IJLG

Rexel Part # 44663

UPC 783510418298

UNSPSC 39121325

Color Gray

Material Aluminum

Type Mounting Fittings

Place your Will Call order by clicking the cart button next to the appropriate Branch