Hoffman CCS2WJVLG Wall Joint, Vertical, 45 x 60 mm, Aluminum/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CCS2WJVLG
  • Rexel Part Number:

    44737
  • UPC:

    783510418090

Wall Joint, Vertical, Pendant Arm Series, Bulletin CS4, Includes: Access Plate, Setscrews, and Gasket, Size/Dims: Fits 45 x 60 mm, Material/finish: Cast Aluminum/Light Gray Powder Paint.

$ 462.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CCS2WJVLG

Rexel Part # 44737

UPC 783510418090

UNSPSC 39121325

Color Gray

Material Aluminum

Type Mounting Fittings

Place your Will Call order by clicking the cart button next to the appropriate Branch