Hoffman CCS8IJRLG Intermediate Joint, Pendant Arm Series, Fits 80 x 80 mm, Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CCS8IJRLG
  • Rexel Part Number:

    34734
  • UPC:

    783510422295

Intermediate Joint, Pendant Arm Series, Mounts to Pendant Tube, Bulletin CS4, Includes: Setscrews and Bellows with Zipper, Size/dims: Fits 80x80mm, Material/finish: Steel/Light Gray Powder Paint.

$ 1,357.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CCS8IJRLG

Rexel Part # 34734

UPC 783510422295

UNSPSC 39121325

Color Gray

Material Steel

Type Mounting Fittings

Place your Will Call order by clicking the cart button next to the appropriate Branch