Hoffman CCS8SJLG Set-up Joint, Pendant Arm Series, 80 x 80 mm, Iron/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CCS8SJLG
  • Rexel Part Number:

    34712
  • UPC:

    783510422394

Set-Up Joint, Pendant Arm Series, Bulletin CS4 , Size/Dims: 80 x 80 mm, Includes: Removable Access Plate, Setscrews, and Gaskets, Material/Finish: Cast Iron/Light Gray Powder Paint.

$ 1,720.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CCS8SJLG

Rexel Part # 34712

UPC 783510422394

UNSPSC 39121325

Color Gray

Material Cast Iron

Type Mounting Fittings

Place your Will Call order by clicking the cart button next to the appropriate Branch