Hoffman CCS8T5 Rectangular Tube, 3.10" x 3.10", Length: 19.25", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CCS8T5
  • Rexel Part Number:

    25918
  • UPC:

    783510681500

Rectangular Tube, 3.10 Inch x 3.10 Inch, Length: 19.25 Inch, Material/Finish: Steel/Light Gray Powder Paint.

$ 248.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CCS8T5

Rexel Part # 25918

UPC 783510681500

UNSPSC 39121325

Color Gray

Material Steel

Type Mounting Fittings

Place your Will Call order by clicking the cart button next to the appropriate Branch