Hoffman S2MWF Wall Flange, Die Cast and Gray Composite

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    S2MWF
  • Rexel Part Number:

    143100
  • UPC:

    783510188115

Wall Flange, Type: NEMA Type 12 and IEC IP55, Supports up to 281 lbs, Vertical Motion Pedestal Tubes, Height-Adjustable for Pedestal Mounting.

$ 297.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # S2MWF

Rexel Part # 143100

UPC 783510188115

UNSPSC 39121325

Material Aluminum

Type Mounting Fittings

Place your Will Call order by clicking the cart button next to the appropriate Branch