Hoffman VHD26 Syspend VHD-Motion Arm, Length: 26", Type: 4/12, Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    VHD26
  • Rexel Part Number:

    78425
  • UPC:

    783510185121

Syspend VHD-Motion Arm, Length: 26", Type: 4/12, Material/Finish: Steel/Gray

$ 2,812.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # VHD26

Rexel Part # 78425

UPC 783510185121

UNSPSC 39121325

Color Gray

Material Steel

Type Mounting Fittings

Place your Will Call order by clicking the cart button next to the appropriate Branch