Hoffman VHD36 Syspend VHD-Motion Arm, Length: 36", Type: 4/12, Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    VHD36
  • Rexel Part Number:

    107294
  • UPC:

    783510185138

Syspend VHD-Motion Arm, 36 Inches, Bulletin VM2, Type: 4/12, Material/Finish: Steel/Light Gray Powder Paint Finish.

$ 3,292.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # VHD36

Rexel Part # 107294

UPC 783510185138

UNSPSC 39121325

Color Gray

Material Steel

Type Mounting Fittings

Place your Will Call order by clicking the cart button next to the appropriate Branch