Hoffman VLPOST VL-motion Arm, Post Adapter

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    VLPOST
  • Rexel Part Number:

    184398
  • UPC:

    783510186845

Vl-motion Arm, Post Adptr, Bulletin VM4 Vertical Interface Arm,type 4/12, Size/dims: 5.01x4.68x4.68, Includes: Mounting Hardware and Set Screws, Material/finish: Steel/Light Gray Powder Paint Finish.

$ 437.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # VLPOST

Rexel Part # 184398

UPC 783510186845

UNSPSC 39121325

Color Gray

Material Steel

Type Mounting Fittings

Place your Will Call order by clicking the cart button next to the appropriate Branch