Panduit SN5RC Rack, Equipment Rails, 45RMU, Net-Access, N-Type, for Cage Nuts, Pair

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    SN5RC
  • Rexel Part Number:

    902379
  • UPC:

    074983878642

Rack, Equipment Rails, 45RMU, Net-Access, N-Type, for Cage Nuts, Pair, 79.25 Inch Height x 2.69 Inch Width x 1.22 Inch Depth

$ 482.76 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # SN5RC

Rexel Part # 902379

UPC 074983878642

UNSPSC 43223305

Color Black

Mounting Rack

Product Depth 1.22 in

Product Height 79.25 in

Product Width 2.69 in

Size 45RMU

Type Rails

Place your Will Call order by clicking the cart button next to the appropriate Branch