Arlington 8091F Mounting Box, Vertical Mount, 1.625" Deep, White, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    8091F
  • Rexel Part Number:

    12451
  • UPC:

    018997178565

Mounting Box with Flange, Vertical, Deep, Paintable Features: Flange, Includes NM Cable Connector, Application: GFCI, Vertical Mounting Fixture, Material: UV Rated Plastic, Size: 6.50 x 1.62 x 6.50 Inch, Cubic Inches: 24.5, White, Non-Metallic

$ 1,612.15 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # 8091F

Rexel Part # 12451

UPC 018997178565

UNSPSC 39121303

Cubic Inches 24.5 in

Material Non-Metallic

Product Depth 1.625 in

Product Height 6.5 in

Product Width 6.5 in

Type Flange Kit

Place your Will Call order by clicking the cart button next to the appropriate Branch