Arlington 8161 Siding Mounting Kits with Built-In Box, Type: Flat, Plastic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    8161
  • Rexel Part Number:

    12226
  • UPC:

    018997081612

Siding Mounting Kits with Built-In Box, Type: Flat Surfaces, Mounting Area: 4 Inch Diameter, 1/2 Inch Depth, Kit Includes: Mounting Block with Built-In Elctrical Box (6.625 Inch x 6.625 Inch) NM Cable Connector, (4) Screws, Material: UV Rated Plastic

$ 1,587.28 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # 8161

Rexel Part # 12226

UPC 018997081612

UNSPSC 39121303

Diameter 4 in

Gangs 1

Material Plastic

Mounting Vertical

Type Flange Kit

Place your Will Call order by clicking the cart button next to the appropriate Branch