Arlington 8171 Siding Mounting Kits with Built-In Box, Type: Dutch Lap, Plastic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    8171
  • Rexel Part Number:

    12194
  • UPC:

    018997107572

Siding Mounting Kits with Built-In Box, Type: Dutch Lap, Mounting Area: 4 Inch Diameter, 1/2 Inch Depth, Kit Includes: Mounting Block with Built-In Electrical Box (6.625 Inch x 6.625 Inch) NM Cable Connector, (4) Screws, Material: UV Rated Plastic

$ 1,587.28 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # 8171

Rexel Part # 12194

UPC 018997107572

UNSPSC 39121303

Diameter 4 in

Gangs 1

Material Non-Metallic

Type Flange Kit

Place your Will Call order by clicking the cart button next to the appropriate Branch