Arlington MM23 Meter Mounting Base, 23" Tall, 17.625 " Wide

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    MM23
  • Rexel Part Number:

    12093
  • UPC:

    018997422828

Mounting Base, Meter, Non Metallic, 23 Inch Tall, 17.625 Inch Wide

$ 3,379.68 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # MM23

Rexel Part # 12093

UPC 018997422828

UNSPSC 31162313

Color White

Family / Style Mounting Base

Mounting Surface

Product Height 23 in

Product Width 17.625 in

Type Mounting Kit

Place your Will Call order by clicking the cart button next to the appropriate Branch