Square D SCTK20 Metering, CSED Tunnel Kit for OH Service, 20 Circuit, 200A

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    SCTK20
  • Rexel Part Number:

    523343
  • UPC:

    78590139074

Metering, CSED Tunnel Kit for OH Service, 20 Circuit, 200 Amp, Semi-Flush

$ 32.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # SCTK20

Rexel Part # 523343

UPC 78590139074

UNSPSC 39121102

Amps 200

Family / Style SCT

IP/NEMA Rating 3R

Material Steel

Mounting Semi-Flush

Spaces 20

Type Metering

Place your Will Call order by clicking the cart button next to the appropriate Branch