Erico Caddy MPAL2 Mounting Bracket, 2-Gang, Low Voltage, Depth: 1/4 - 1/1/4"

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    MPAL2
  • Rexel Part Number:

    48360
  • UPC:

    782856356011

Mounting Bracket. 2-Gang, Low Voltage, Cut-In, Non-Metallic. For use with Low Voltage Class 2 Applications.

$ 476.57 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # MPAL2

Rexel Part # 48360

UPC 782856356011

UNSPSC 39121701

Gangs 2

Material Steel

Product Depth 1/4 in

Type Mounting Bracket

Place your Will Call order by clicking the cart button next to the appropriate Branch