IronRidge XR-10-168A Standard Mounting Rail, 14'

  • Mfr/Brand Name:

    IronRidge
  • Mfr Number:

    XR-10-168A
  • Rexel Part Number:

    704321
  • UPC:

(1) Standard XR10 Mounting Rail, Mill Ship Aluminum, Clear Anodized Finish, Length 168 inch

$ 36.12 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand IronRidge

Mfr Part # XR-10-168A

Rexel Part # 704321

UPC

UNSPSC 39121613

Color Aluminum

Length 14 ft

Type Mounting Rail

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch