IronRidge XR-10-204B XR Mounting Rail, 17', Black Finish

  • Mfr/Brand Name:

    IronRidge
  • Mfr Number:

    XR-10-204B
  • Rexel Part Number:

    711836
  • UPC:

XR Mounting Rail, 17 foot, Black Finish

$ 43.73 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand IronRidge

Mfr Part # XR-10-204B

Rexel Part # 711836

UPC

UNSPSC 60104702

Color Black

Length 17 ft

Material Aluminum

Type Mounting Rail

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch