IronRidge XR-1000-204A Standard Mounting Rail, 17'

  • Mfr/Brand Name:

    IronRidge
  • Mfr Number:

    XR-1000-204A
  • Rexel Part Number:

    704410
  • UPC:

(1) Standard XR1000 Mounting Rail, Mill Ship Aluminum, Clear Anodized Finish, Length 204 inch

$ 82.62 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand IronRidge

Mfr Part # XR-1000-204A

Rexel Part # 704410

UPC

UNSPSC 39121613

Color Aluminum

Length 17 ft

Type Mounting Rail

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch