Hoffman ES1224B Rack Mounting Screws, #12-24 x 5/4" Combo, 50/Pack, Black

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ES1224B
  • Rexel Part Number:

    26127
  • UPC:

    783510102531

Screw Package (20), Bulletin Daccy (Datacom Accessories and Hardware), Size/Dims: #12-24, Material/Finish: Steel/Black

$ 15.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ES1224B

Rexel Part # 26127

UPC 783510102531

UNSPSC 43223308

Color Black

Length 5/8 in

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch