Eiko MP400/BU/ED37/P Metal Halide Lamp, ED37, 400W, Clear

  • Mfr/Brand Name:

    Eiko
  • Mfr Number:

    MP400/BU/ED37/P
  • Rexel Part Number:

    673293
  • UPC:

Metal Halide Lamp, 400 Watt, Bulb: ED37 (Ellipsoidal), Base: Exclusionary Mogul Screw (EX39), Lumens: 41000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M155/M128/M135/O

$ 18.21 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Eiko

Mfr Part # MP400/BU/ED37/P

Rexel Part # 673293

UPC

UNSPSC 39111500

ANSI Code M155/O

Base Mogul Screw Exclusionary (EX39)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 41000

Shape ED37 (Elliptical Dimple)

Type Lamp

Wattage 400

Place your Will Call order by clicking the cart button next to the appropriate Branch