Multiple MTW10STR264BLK2500RL 10 AWG MTW Stranded Copper, Black, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MTW10STR264BLK2500RL
  • Rexel Part Number:

    239808
  • UPC:

10 AWG, 26-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 2500' Reel.

$ 233.22 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 2,500

Mfr / Brand Multiple

Mfr Part # MTW10STR264BLK2500RL

Rexel Part # 239808

UPC

UNSPSC 26121517

Color Black

Conductors 1

Gauge 10

Jacket PVC

Length 2500 ft

Material Copper

Type MTW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch