Multiple MTW10STR264BLK500RL 10 AWG MTW Stranded Copper, Black, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MTW10STR264BLK500RL
  • Rexel Part Number:

    66250
  • UPC:

    98013031000

10 AWG, 30-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 500' Reel.

$ 233.22 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # MTW10STR264BLK500RL

Rexel Part # 66250

UPC 98013031000

UNSPSC 26121517

Color Black

Conductors 1

Gauge 10

Jacket PVC

Length 500 ft

Material Copper

Type MTW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch