Multiple MTW12STR264BLK2500RL 12 AWG MTW Stranded Copper, Black, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MTW12STR264BLK2500RL
  • Rexel Part Number:

    66213
  • UPC:

    02989225743

12 AWG, 30-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 2500' Reel.

$ 150.50 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 2,500

Mfr / Brand Multiple

Mfr Part # MTW12STR264BLK2500RL

Rexel Part # 66213

UPC 02989225743

UNSPSC 26121517

Color Black

Conductors 1

Gauge 12

Jacket PVC

Length 2500 ft

Material Copper

Type MTW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch