Multiple MTW12STR264BLK500RL 12 AWG MTW Stranded Copper, Black, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MTW12STR264BLK500RL
  • Rexel Part Number:

    65565
  • UPC:

    98013030900

12 AWG, 30-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 500' Reel.

$ 152.29 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # MTW12STR264BLK500RL

Rexel Part # 65565

UPC 98013030900

UNSPSC 26121517

Color Black

Conductors 1

Gauge 12

Jacket PVC

Length 500 ft

Material Copper

Type MTW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch