Multiple MTW12STR264GRNYEL2500RL MTW, 12 AWG, Stranded, Green/Yellow, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MTW12STR264GRNYEL2500RL
  • Rexel Part Number:

    526637
  • UPC:

MTW, 10 AWG, Stranded, Green/Yellow, 2500'

$ 213.30 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 2,500

Mfr / Brand Multiple

Mfr Part # MTW12STR264GRNYEL2500RL

Rexel Part # 526637

UPC

UNSPSC 26121517

Color Green/Yellow

Conductors 1

Gauge 12

Length 2500 ft

Material Copper

Type MTW

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch