Multiple MTW12STR264GRY500RL MTW, 12 AWG, Stranded, Gray, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MTW12STR264GRY500RL
  • Rexel Part Number:

    259527
  • UPC:

MTW, 10 AWG, Stranded, Gray, 500'

$ 152.29 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # MTW12STR264GRY500RL

Rexel Part # 259527

UPC

UNSPSC 26121517

Color Gray

Conductors 1

Gauge 12

Length 500 ft

Material Copper

Type MTW

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch