Coleman Cable 411030508 14 AWG MTW Stranded Copper, Black, 500'

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    411030508
  • Rexel Part Number:

    206229
  • UPC:

    02989225473

14 AWG, 30-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 500' Reel.

$ 121.57 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 500

Mfr / Brand Coleman Cable

Mfr Part # 411030508

Rexel Part # 206229

UPC 02989225473

UNSPSC 26121636

Color Black

Conductors 1

Gauge 14

Jacket PVC

Length 500 ft

Material Copper

Type MTW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch