Multiple 14MTWSTRGRAX500 14 AWG MTW Stranded Copper, Gray, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    14MTWSTRGRAX500
  • Rexel Part Number:

    65587
  • UPC:

    029892254742

14 AWG, 30-Strand, Copper Wire, Gray, 600V, Machine Tool Wire, 500' Reel.

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # 14MTWSTRGRAX500

Rexel Part # 65587

UPC 029892254742

UNSPSC 26121517

Color Gray

Conductors 1

Gauge 14

Jacket PVC

Length 500 ft

Material Copper

Type MTW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch