Multiple MTW14STR264BLU2500RL 14 AWG MTW Stranded Copper, Blue, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MTW14STR264BLU2500RL
  • Rexel Part Number:

    66193
  • UPC:

    03288646942

14 AWG, 30-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 2500' Reel.

$ 95.08 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 2,500

Mfr / Brand Multiple

Mfr Part # MTW14STR264BLU2500RL

Rexel Part # 66193

UPC 03288646942

UNSPSC 26121517

Color Blue

Conductors 1

Gauge 14

Jacket PVC

Length 2500 ft

Material Copper

Type MTW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch