Multiple MTW14STR264GRNYEL500RL 14 AWG MTW Stranded Copper, Green/Yellow Stripe, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MTW14STR264GRNYEL500RL
  • Rexel Part Number:

    66096
  • UPC:

    78580124766

14 AWG, 30-Strand, Copper Wire, Green with Yellow Stripe, 600V, Machine Tool Wire, 500' Reel.

$ 137.95 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # MTW14STR264GRNYEL500RL

Rexel Part # 66096

UPC 78580124766

UNSPSC 26121517

Color Green/Yellow

Conductors 1

Gauge 14

Jacket PVC

Length 500 ft

Material Copper

Type MTW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch