Multiple MTW14STR264LTBLU500RL 14 AWG MTW Stranded Copper, Light Blue, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MTW14STR264LTBLU500RL
  • Rexel Part Number:

    66086
  • UPC:

14 AWG, 30-Strand, Copper Wire, Light Blue, 600V, Machine Tool Wire, 500' Reel.

$ 95.08 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # MTW14STR264LTBLU500RL

Rexel Part # 66086

UPC

UNSPSC 26121517

Color Blue

Conductors 1

Gauge 14

Jacket PVC

Length 500 ft

Material Copper

Type MTW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch