Coleman Cable 411020501 16 AWG MTW Stranded Copper, White, 500'

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    411020501
  • Rexel Part Number:

    203664
  • UPC:

    02989225272

16 AWG, 30-Strand, Copper Wire, White, 600V, Machine Tool Wire, 500' Reel.

$ 84.35 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 500

Mfr / Brand Coleman Cable

Mfr Part # 411020501

Rexel Part # 203664

UPC 02989225272

UNSPSC 26121636

Color White

Conductors 1

Gauge 16

Jacket PVC

Length 500 ft

Material Copper

Type MTW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch