Coleman Cable 411020507 16 AWG MTW Stranded Copper, Brown, 500'

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    411020507
  • Rexel Part Number:

    203805
  • UPC:

    02989225278

16 AWG, 30-Strand, Copper Wire, Brown, 600V, Machine Tool Wire, 500' Reel.

$ 82.82 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 500

Mfr / Brand Coleman Cable

Mfr Part # 411020507

Rexel Part # 203805

UPC 02989225278

UNSPSC 26121636

Color Brown

Conductors 1

Gauge 16

Jacket PVC

Length 500 ft

Material Copper

Type MTW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch