Multiple 16MTWSTRPINX500 16 AWG MTW Stranded Copper, Pink, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    16MTWSTRPINX500
  • Rexel Part Number:

    139223
  • UPC:

    029892252816

16 AWG, 30-Strand, Copper Wire, Pink, 600V, Machine Tool Wire, 500' Reel.

$ 65.50 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # 16MTWSTRPINX500

Rexel Part # 139223

UPC 029892252816

UNSPSC 26121517

Color Pink

Conductors 1

Gauge 16

Jacket PVC

Length 500 ft

Material Copper

Type MTW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch