Multiple MTW16STR264GRYRED500RL 16 AWG MTW Stranded Copper, Gray/Red Stripe, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MTW16STR264GRYRED500RL
  • Rexel Part Number:

    259791
  • UPC:

16 AWG MTW Stranded Copper, Gray/Red Stripe, 500 foot Spool

$ 104.57 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # MTW16STR264GRYRED500RL

Rexel Part # 259791

UPC

UNSPSC 26121517

Color Gray/Red

Conductors 1

Gauge 16

Jacket PVC

Length 500 ft

Material Copper

Type MTW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch