Multiple MTW16STR264PURWHT500RL 16 AWG MTW Stranded Copper, Purple/White Stripe, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MTW16STR264PURWHT500RL
  • Rexel Part Number:

    645648
  • UPC:

16 AWG, 30-Strand, Copper Wire, Purple/White Stripe, 600V, Machine Tool Wire, 500' Reel.

$ 103.34 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # MTW16STR264PURWHT500RL

Rexel Part # 645648

UPC

UNSPSC 26121517

Color Purple/White

Conductors 1

Gauge 16

Jacket PVC

Length 500 ft

Material Copper

Type MTW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch