Multiple MTW18STR264GRN2500RL 18 AWG MTW Stranded Copper, Green, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MTW18STR264GRN2500RL
  • Rexel Part Number:

    337517
  • UPC:

18 AWG, 30-Strand, Copper Wire, Green, 600V, Machine Tool Wire, 2500' Reel.

$ 47.63 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 2,500

Mfr / Brand Multiple

Mfr Part # MTW18STR264GRN2500RL

Rexel Part # 337517

UPC

UNSPSC 26121517

Color Green

Conductors 1

Gauge 18

Jacket PVC

Length 2500 ft

Material Copper

Type MTW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch