Multiple MTW18STR264PNK500RL 18 AWG MTW Stranded Copper, Pink, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MTW18STR264PNK500RL
  • Rexel Part Number:

    260121
  • UPC:

    98013030611

18 AWG MTW Stranded Copper, Pink, 500 foot Spool

$ 47.07 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # MTW18STR264PNK500RL

Rexel Part # 260121

UPC 98013030611

UNSPSC 26121517

Color Pink

Conductors 1

Gauge 18

Length 500 ft

Material Copper

Type Machine Tool Wire

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch