Mulberry Metal 30529 Mulb 30529 Self Closing Cover,mulbe

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    30529
  • Rexel Part Number:

    147844
  • UPC:

    095327305297

Mulberry; Self Closing Cover; Vertical; Material: 094 In Heavy Duty Die Cast Aluminum, Stainless Steel Springs, Screws, And Shaft; Finish: Powder Coated; Shape:rectangular; Size: 3/4 In Lock Hasp Diameter; Mounting: Flush, 4-screw; Receptacle Rating: 20, 30 Amp; Configurations: Twist Lock Receptacle (1.625 In Diameter)

$ 1,148.64 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 30529

Rexel Part # 147844

UPC 095327305297

UNSPSC 39121304

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch