Erico Caddy 4Z4S Multi-Function Clip, Wire Size #12 to 1/4", Flange Size 1/8 to 3/8"

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    4Z4S
  • Rexel Part Number:

    48795
  • UPC:

    782856463146

Multi-function clip with 1/4-20" stud and hex nut - Wire Size #12 wire thru 1/4" - Flange Size 1/8"-3/8" Standard Package Quantity: 100.

$ 104.91 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # 4Z4S

Rexel Part # 48795

UPC 782856463146

UNSPSC 39121702

Diameter 1/4 in

Material Steel

Type Multi-Function Clip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch