Thomas & Betts RB14-250FP 16 to 14 AWG Disconnect Terminal

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    RB14-250FP
  • Rexel Part Number:

    260783
  • UPC:

    786210169811

Multi-Stack Disconnect Terminal, Insulated with Butted Seam, Material: Brass, Wire Range: 16-14 AWG, 600V, Width: .30", Color: Blue. Package of 100.

$ 308.05 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # RB14-250FP

Rexel Part # 260783

UPC 786210169811

UNSPSC 39121447

Color Blue

Diameter 0.300 in

Gauge 16

Material Vinyl

Type Disconnect Terminal - Multi-Stack Type

Place your Will Call order by clicking the cart button next to the appropriate Branch