Ilsco PED-6-350-X Al Mec 350-10 W

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PED-6-350-X
  • Rexel Part Number:

    187605
  • UPC:

    783669699135

Ilsco; Clearchoice; Multi Tap Bars Al/cu: Ped; Tap: Pedestal Bars; Number Of Conductors/ports (main/primary):6; Application:tap Connector; Height: 1.3750 In; Hex Size: 5/16 In; Conductor Range: 350 Kcmil-10 Awg; Width: 1.0000 In; Recommended Torque (inch Pounds): 350 Ia; Length: 5.6875 In

$ 29.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PED-6-350-X

Rexel Part # 187605

UPC 783669699135

UNSPSC 39121408

Place your Will Call order by clicking the cart button next to the appropriate Branch